Beli filter paper sartorius di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SARTORIUS Filter Paper Analytical (1290) (Kertas Saring Kualitatif)
    50%
    Mulai

    Rp289.900

    SARTORIUS Filter Paper Analytical (1290) (Kertas Saring Kualitatif)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 1290
    • Specification: Narrow-pored, dense, slow rate of filtration wet strenght
  2. SARTORIUS Filter Paper Ashless 393 (Kertas Saring Kuantitatif)
    50%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp579.900

    SARTORIUS Filter Paper Ashless 393 (Kertas Saring Kuantitatif)
    Deskripsi:
    These filter paper are used for Quantitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. These filter papers are guaranteed to be free of any residual acids and low percentage of ash content.
    atribut:
    • Color: Purple Dot
    • Grade: 393
    • Particle Retention: 1-2 micrometer
    • Specification: Lowest rate of filtration amongst the quantitative filter paper,extra fine-pored & dense,most efficient collection of smallest particles,ash-free
  3. SARTORIUS Filter Paper Analytical (292a) (Kertas Saring Kualitatif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    SARTORIUS Filter Paper Analytical (292a) (Kertas Saring Kualitatif)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 292a
    • Particle Retention: 4-7 micrometer
    • Specification: Medium-to narrow-pored, moderately fast rate of filtration
  4. SARTORIUS Filter Paper Analytical (1291) (Kertas Saring Kualitatif)
    50%
    Mulai

    Rp259.900

    SARTORIUS Filter Paper Analytical (1291) (Kertas Saring Kualitatif)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 1291
    • Particle Retention: 2-3 micrometer
    • Specification: Fine-pored, highly dense, very slow rate of filtration, wet strength
  5. SARTORIUS Filter Paper Analytical (1288) (Kertas Saring Kualitatif)
    Mulai

    Rp519.900

    SARTORIUS Filter Paper Analytical (1288) (Kertas Saring Kualitatif)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%
    atribut:
    • Grade: 1288
    • Particle Retention (µm): 12-15
    • Specification: Wide-pored,soft & spongy structure,fast rate of filtration,wet strength
  6. SARTORIUS Filter Paper Ashless 389 (Kertas Saring Kuantitatif)
    Mulai

    Rp579.900

    SARTORIUS Filter Paper Ashless 389 (Kertas Saring Kuantitatif)
    Deskripsi:
    These filter paper are used for Quantitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. These filter papers are guaranteed to be free of any residual acids and low percentage of ash content.
    atribut:
    • Color: White Dot
    • Grade: 389
    • Particle Retention: 8-12 micrometer
    • Specification: High rate of filtration, medium wide-pored, ash-free
  7. SARTORIUS Filter Paper Glass Microfiber MGA (Kertas Saring)
    48%
    Mulai

    Rp1.299.900

    SARTORIUS Filter Paper Glass Microfiber MGA (Kertas Saring)
    atribut:
    • Grade: MGA
    • Thickness: 0.25 mm
    • Particle Retention: 1.6 micrometer
  8. Whatman Filter Paper (Kertas Saring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

  9. Whatman Filter Paper Quantitative Ashless Grade 42 (Kertas Saring Kuantitatif)
    Mulai

    Rp1.099.900

    Whatman Filter Paper Quantitative Ashless Grade 42 (Kertas Saring Kuantitatif)
    atribut:
    • Material: circles , cotton filters (high-quality cotton linters)
    • Parameter: 0.40 psi wet burst, 1870 sec/100 mL speed (Herzberg)
    • Ash: ≤0.007%
    • Basis Weight (g/m²): 100
    • Pore Size (µm): 2.5 (Particle retention)
    • Thickness (µm): 200
  10. TRUSCO Cutter Blades Auto Guard (Isi Cutter)
    Mulai

    Rp99.900

    TRUSCO Cutter Blades Auto Guard (Isi Cutter)
    atribut:
    • Compatible Body: TAG-1
    • Weight (g): 40
  11. Whatman Filter Paper Qualitative Grade 1 (Kertas Saring Kualitatif)
    Mulai

    Rp399.900

    Whatman Filter Paper Qualitative Grade 1 (Kertas Saring Kualitatif)
    atribut:
    • Parameter: 0.25 psi wet burst, 150 sec/100 mL speed (Herzberg)
    • Ash: ≤0.06%
    • Basis Weight (g/m²): 87
    • Pore Size (µm): 11 (Particle retention)
    • Thickness (µm): 180
  12. SARTORIUS BL/Filter Papers 1.3
    Mulai

    Rp1.799.900

    SARTORIUS BL/Filter Papers 1.3
    atribut:
    • Thickness (mm): 1.3
    • Grade: BF 4
    • Packaging: Non-sterile, bulk packed
    • Filter Type: Blotting Papers
    • Area Of Application: Blotting
    • Capillary Rise / 10 Minutes (mm): 160
    • Filter Paper/Membrane Color: White
    • Primary Product Type: Filters
    • Weight: 550 g/m²
  13. Whatman Qualitative Filter Paper
    Mulai

    Rp299.900

    Whatman Qualitative Filter Paper
    Deskripsi:
    Suitable for filtering fine particles. It is about twice as thick as Grade 1. Due to its large load capacity, it does not easily clog even if it holds a large amount of precipitate, and it has strong wettability and is used for filtration with a Büchner funnel. It has high absorbency and is suitable as a sample carrier.
    atribut:
    • Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
  14. Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Mulai

    Rp279.900

    Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Deskripsi:
    Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40
    atribut:
    • Basis Weight: 88g/m²
    • Porosity: Circular
    • Thickness: 0.18mm
    • Filtration Rate: Medium speed (40 s/100ml)
    • Ash Content (%): 0.06
    • Compatible Products: Domestic filter paper : No.1
    • Diameter (phi cm): 9
    • Diameter (phi mm): 90
    • Grade: #1
    • JIS Standard: equivalent toCLASS 1 (JISP3801)
    • Load Capacity: Medium
    • Particle Maintenance Ability: 11µ
    • TGK Product Number: 996-41-01-04
  15. Whatman Filter Paper Qualitative Grade 3 (Kertas Saring Kualitatif)
    Mulai

    Rp759.900

    Whatman Filter Paper Qualitative Grade 3 (Kertas Saring Kualitatif)
    atribut:
    • Parameter: 0.40 psi wet burst, 325 sec/100 mL speed (Herzberg)
    • Ash: ≤0.06%
    • Basis Weight (g/m²): 185
    • Pore Size (µm): 6 (Particle retention)
    • Thickness (µm): 390
  16. Whatman Filter Paper Qualitative Grade 2 (Kertas Saring Kualitatif)
    Mulai

    Rp759.900

    Whatman Filter Paper Qualitative Grade 2 (Kertas Saring Kualitatif)
    atribut:
    • Parameter: 0.29 psi wet burst, 240 sec/100 mL speed (Herzberg)
    • Ash: ≤0.06%
    • Basis Weight (g/m²): 97
    • Pore Size (µm): 8 (Particle retention)
    • Thickness (µm): 190
Daftar Harga filter paper sartorius Terbaru October 2026
SARTORIUS Filter Paper Analytical (1290) (Kertas Saring Kualitatif)Rp289.900
SARTORIUS Filter Paper Ashless 393 (Kertas Saring Kuantitatif)Rp579.900
SARTORIUS Filter Paper Analytical (292a) (Kertas Saring Kualitatif)Rp519.900
SARTORIUS Filter Paper Analytical (1291) (Kertas Saring Kualitatif)Rp259.900
SARTORIUS Filter Paper Analytical (1288) (Kertas Saring Kualitatif)Rp519.900
SARTORIUS Filter Paper Ashless 389 (Kertas Saring Kuantitatif)Rp579.900
SARTORIUS Filter Paper Glass Microfiber MGA (Kertas Saring)Rp1.299.900
Whatman Filter Paper (Kertas Saring)Rp249.900
Whatman Filter Paper Quantitative Ashless Grade 42 (Kertas Saring Kuantitatif)Rp1.099.900
TRUSCO Cutter Blades Auto Guard (Isi Cutter)Rp99.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)